Beli air ratchet wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SI Air Ratchet WrenchDeskripsi:-Air type box end wrench optimum for tightening and removal work at the narrow space . Use the reverse rotation inside out.-It demonstrates significant power on removing door hinges, bonnet hinges and bolts.-Socket dedicated for 8mm, 10mm, 12mm and 14mm.atribut:
- Nominal Dimension: 6 to 50A
- A tube to be gripped Outer Diameter: 11 to 64mm
- Total Length (designation): 350mm
- Accessories: Socket dedicated for 8mm, 10mm, 12mm and 14mm.
- Purpose of Use: It demonstrates significant power on removing door hinges, bonnet hinges and bolts.
- Shinano Air Ratchet Wrench (Glass Wrench Type)atribut:
- Type: Glasses wrench Type
- Exhaust Direction: Backward
- TRUSCO Number: 390-1670
- monotaro Air RatchetDeskripsi:It can support bolt tightening work in a narrow place difficult to reach.. Maintenance of automobiles etc, general products, parts disassembly, screw installation/removal work during assemblyDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 263
- Plug-In Angle (mm [inch]): 12.7[1/2]
- Maximum Torque (N m): 122
- Body Weight (kg): 1.2
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Use Hose Diameter (mm): 9.5
- Air Consumption (L/minute): 105
- No Load Rotation Speed (rpm): 160
- Type: Forward exhaust
- TEKIRO Air Ratchet WrenchDeskripsi:Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housingatribut:
- Dimension 1 (mm): 263
- Dimension 2 (mm): 25
- Dimension 4 (mm): 19
- SAITAMA SEIKI Air Ratchet WrenchesDeskripsi:Through Ratchet (S).atribut:
- Air Inlet (inch PT): 1/4
- Torque (N m): 30
- INGERSOLL RAND Air-Powered RatchetDeskripsi:General duty air-powered ratchets are used for maintenance and fabrication tasks.atribut:
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT Female
- Maximum Air Pressure (psi): 90
- Min. Air Pressure (psi): 90
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Retainer Type: Ball Detent
- Standards: All gov regulations and FDA certified
- SP Air Ratchet Wrench Hybrid Ratchet JumboDeskripsi:-It is possible to remove hard bolts manually by using the built-in impact ratchet mechanism.-For work that requires high torque.atribut:
- Hose Mounting Port: NPT1/4
- Air Consumption (m³/minute): 0.60
- Capacity Bolt Diameter (mm): 14
- Exhaust: Back
- Maximum Tightening Torque (N m): 350
- No-load Speed (minute): 210
- Purpose of Use: For work that requires high torque.
- Socket Input Drive (mm): 12.7
- Total Length (mm): 580
- SP AIR Air Ratchet Wrenchatribut:
- Capacity Bolt Dia. (mm): 10
- Socket Input Drive (mm): 9.5
- Air Consumption (m³/minute): 0.2
- Exhaust: Back
- Hose Mounting Port: NPT1/4
- Maximum Tightening Torque (N m): 20
- Working Air Pressure Range (MPa): 0.62
- Shinano Hexagon Ratchetatribut:
- Maximum Torque: 45Nm
- Working Torque Range: 0-35Nm
- Bolt Cap.: 8-17mm
- Free Speed: 180rpm
- Over Length: 211mm
- Shank Size: HEX 17mm
- Air Inlet Size: 1/4Inch
- Chicago Pneumatic Air-Powered RatchetDeskripsi:General duty air-powered ratchets are used for maintenance and fabrication tasks.
- Chicago Air Ratchet Wrenchatribut:
- Air Consumption (m³/minute): 0.4
- Hose Mounting Port: NPT1/4
- SP AIR Rotational Head Air Ratchet WrenchDeskripsi:-The head rotates 360°, the position is adjustable to every 90°.- You can change the direction of the lever and work even where the hand contacts while pulling the lever.-For work in places where hands are difficult to enter, such as the engine room of an automobile.atribut:
- Capacity Bolt Diameter: 10mm
- Max Tightening Torque: 30Nm
- Air consumption: 0.2
- Hose Mounting Port: NPT1/4
- Exhaust: Forward
- No-load Speed (minute): 160
- Purpose of Use: For work in places where hands are difficult to enter, such as the engine room of an automobile.
- Total Length: 254mm
- SP Rotational Head Air Ratchet WrenchDeskripsi:-The head rotates 360°, the position is adjustable to every 90°.- You can change the direction of the lever and work even where the hand contacts while pulling the lever.-For work in places where hands are difficult to enter, such as the engine room of an automobile.atribut:
- Capacity Bolt Diameter: 10mm
- Socket Input Drive: 9.5mm
- Max Tightening Torque: 20Nm
- Air consumption: 0.2
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 220
- Purpose of Use: For work in places where hands are difficult to enter, such as the engine room of an automobile.
- Total Length: 168mm
- SUZUKID Spanneratribut:
- Compatible With: Caliber 7, 8, 9, 10
- TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)Deskripsi:Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finishatribut:
- Type: Wrench
- KING TONY Super Duty Air Ratchet Wrenchatribut:
- Square Drive (inchxmm): 1/2x12.70
- Type: Std.Anvil
- Std. Bolt Size (inchxmm): 3/8xM10
- Free Speed (rpm): 280
- Overall Length (inchxmm): 11x279
- Air Hose ID (inch): 3/8
- Air Pressure (Bar/Psi): 6.2/90
- Air inlet (inch): 1/4NPT
- Avg. Air Consumption (L/minxCFM): 113x4.0
- Maximum Torque (N m): 108
- Maximum Torque (ft/lbs): 80
- Sound Level (dBA): 93
- Vib (M/S2): 2.07
- JTC Swivel Flare Nut Wrench Set (Kunci Pas Set)atribut:
- Material: Chrome Vanadium Steel
- Measurement Type: Metric
- Number of Pieces: 6
- Size: 8 x 9, 10 x 11, 10 x 12, 11 x 13, 12 x 14, 14 x 17 mm
- Type: Straight
Daftar Harga air ratchet wrench Terbaru October 2026
| SI Air Ratchet Wrench | Rp6.699.900 |
| Shinano Air Ratchet Wrench (Glass Wrench Type) | Rp6.099.900 |
| monotaro Air Ratchet | Rp1.499.900 |
| TRUSCO Air Ratchet Wrench | Rp2.299.900 |
| TEKIRO Air Ratchet Wrench | Rp899.900 |
| SAITAMA SEIKI Air Ratchet Wrenches | Rp4.999.900 |
| INGERSOLL RAND Air-Powered Ratchet | Rp4.999.900 |
| SP Air Ratchet Wrench Hybrid Ratchet Jumbo | Rp10.999.900 |
| SP AIR Air Ratchet Wrench | Rp3.799.900 |
| Shinano Hexagon Ratchet | Rp4.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Shinano%20Air%20Ratchet%20Wrench%20(Glass%20Wrench%20Type)/htP105429641-1.jpg)















/pxP109090933-3.jpg)

/P101539508-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)